take 10% off our everday low prices!

Offer applied at final checkout

4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Item #: WBB208395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$123.95 ea.

Price: $495.80 / Pkg of 4

Save $24.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-1/2 Qt Stainless Steel Pan With Plain Handle

Made of 18-8 (EU 18-10) stainless steel construction for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. Tapered design for thorough stirring. Cover not available. Stainless steel rivets. Made in U.S.A. Capacity is 4-1/2 quarts. Diameter is 9-7/16". Package quantity is 4. Lifetime Limited Warranty.

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONPlain Handle
  • DEPTH INCHES5-1/4
  • DIAMETER INCHES9-7/16
  • CAPACITY QUARTS4-1/2
  • CONSTRUCTIONStainless Steel
  • MANUFACTURER PART NUMBER78341
  • PACKAGE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

7 Qt Stainless Steel Sauce Pan With Plain Handle - Pkg Qty 4

Item #: WBB208395

Not Yet Rated

Usually ships in 5 to 8 days

$583.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Item #: WBB208395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top