take 10% off our everday low prices!

Offer applied at final checkout

Fryer 12" Dia. 9 Qt

Fryer 12" Dia. 9 Qt

Item #: WBB208402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy-duty 3004 aluminum pan with aluminum fryer basket. Hanging clip on basket for easy draining. Long handle on basket for easier removal from fryer. Pan has riveted plated steel handles with GatorGrip® - rated at 450°F (232°C), stay cool to the touch. Basket holes, 3/16" (0.5 cm), promote vigorous deep-fry action for crispier food. Basket Depth is 4" (10.2 cm). 12" diameter. 9 quart capacity.

Product Specifications

  • BRANDVollrath®
  • DEPTH INCHES4-7/8
  • DIAMETER INCHES12
  • CAPACITY QUARTS9
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER68227
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Fryer 14" Dia. 12 Qt

Item #: WBB208402

Not Yet Rated

Usually ships in 5 to 8 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fryer 12" Dia. 9 Qt

Fryer 12" Dia. 9 Qt

Item #: WBB208402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top