take 10% off our everday low prices!

Offer applied at final checkout

Solid Spoon 13-1/4" Nsf - Pkg Qty 12

Solid Spoon 13-1/4" Nsf - Pkg Qty 12

Item #: WBB208429

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.30 ea.

Price: $111.60 / Pkg of 12

Save $5.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reduces food waste and maximize serving efficiency. Stainless steel - resistant to corrosion. One-piece construction is durable and sanitary. Patented handle with unique turned down design for unrivaled strength and comfort. Satin-finish minimizes wear, hides finger prints, and offers tough commercial look. Unique perforation and slot patterns for optimal draining and faster, efficient service. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER64403
  • LENGTH INCHES13-1/4
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONSolid, Heavy-Duty Stainless Steel Basting Spoons

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Slotted Spoon 13-1/4" Nsf - Pkg Qty 12

Item #: WBB208429

Not Yet Rated

Usually ships in 5 to 8 days

$111.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solid Spoon 13-1/4" Nsf - Pkg Qty 12

Solid Spoon 13-1/4" Nsf - Pkg Qty 12

Item #: WBB208429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top