take 10% off our everday low prices!

Offer applied at final checkout

+

Chain Link Galvanized fence - 12 Panel Kit

Chain Link Galvanized fence - 12 Panel Kit

Item #: WB260551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,166.00

$194.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,166.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PERIMETER PATROL™ WIRE SECURITY PARTITIONS
Chain Link Fence Galvanized Finish 12 Panel Kit
Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Chain Link Panels are made of 12 gauge, galvanized finished steel with 2-3/8" diamond openings. Chain link panels feature a horizontal support for added strength and rigidity.

Product Specifications

  • WIDTH FEET5'
  • HEIGHT FEET6'
  • COLOR FINISHGalvanized
  • BRANDJewett-Cameron
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONChain Link Panel
  • PACKAGE QUANTITY(12) Panels w/Clamps, (13) Bases
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can arms for barbed wire be added to the top of these panels?

    Question Asked By: Michael, November 12, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, unfortunately we do not offer arms as an option so we cannot guarantee proper placement or fit. Thank you for your interest in our product.

Popular item in this category

Chain Link Galvanized Fence - 8 Panel Kit

Item #: WB260551

Not Yet Rated

Usually ships in 7 to 10 days

$826.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chain Link Galvanized fence - 12 Panel Kit

Chain Link Galvanized fence - 12 Panel Kit

Item #: WB260551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chain Link Galvanized fence - 12 Panel Kit
    Chain Link Galvanized fence - 12 Panel Kit
    Chain Link Galvanized fence - 12 Panel Kit
    Chain Link Galvanized fence - 12 Panel Kit

    Be the first to know about our special deals and events!

    Top