take 10% off our everday low prices!

Offer applied at final checkout

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

Item #: WBB208649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $126.00 / Pkg of 12

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1 Piece Utility Tong - Blue

This 12" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER4781230
  • DESCRIPTIONOne Piece Tongs
  • LENGTH INCHES12
  • CONSTRUCTIONStainless Steel and Plastic
  • COLORBlue
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

9.5" 1 Piece Utility Tong - Blue - Pkg Qty 12

Item #: WBB208649

Not Yet Rated

Usually ships in 5 to 8 days

$111.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" 1 Piece Utility Tong - Blue - Pkg Qty 12

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

Item #: WBB208649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top