take 10% off our everday low prices!

Offer applied at final checkout

Skewer 10 Inch Long - Oval - Pkg Qty 36

Skewer 10 Inch Long - Oval - Pkg Qty 36

Item #: WBB208709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.59 ea.

Price: $57.24 / Pkg of 36

Save $2.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Skewer 10 Inch Long - Oval

Constructed of stainless steel. Oval design for easy insertion and additional holding power. Cleans easily and promotes faster cooking. Stainless Steel finish. Sold in package quantity of 36. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47173
  • TYPEMetal Skewer
  • LENGTH INCHES10
  • CONSTRUCTIONStainless Steel
  • COLORStainless Steel
  • PACKAGE QUANTITY36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Skewer 12 Inch Long - Oval - Pkg Qty 36

Item #: WBB208709

Not Yet Rated

Usually ships in 5 to 8 days

$58.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Skewer 10 Inch Long - Oval - Pkg Qty 36

Skewer 10 Inch Long - Oval - Pkg Qty 36

Item #: WBB208709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top