take 10% off our everday low prices!

Offer applied at final checkout

8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Item #: WBB208722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.25 ea.

Price: $243.00 / Pkg of 12

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8 Oz. Oval Ladle with Black Handle

Now with Agion® - nature's antimicrobial built in. Stainless steel. Unique shape provides directional pour for serving chili or soup. 8 ounce portion-sized for most popular china, plastic, and disposable soup cups. Kool-Touch® handle for comfort and safety - heat resistant to 180°F (82°C). Stainless Steel finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER56728
  • DESCRIPTIONOval Ladle With Kool-Touch® Handle, 4-11/16 X 3-1/4 X 1-13/16 Inches Bowl D
  • LENGTH INCHES12-1/2
  • DEPTH INCHES1-13/16
  • CONSTRUCTIONStainless Steel and Plastic
  • COLORSilver/Black
  • PACKAGE QUANTITY12
  • STYLEOval Ladle
  • CAPACITY OUNCES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Ergogrip™ Ladles With Kool-Touch® Handles 8 Oz. - Pkg Qty 6

Item #: WBB208722

Not Yet Rated

Usually ships in 5 to 8 days

$130.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Item #: WBB208722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top