take 10% off our everday low prices!

Offer applied at final checkout

Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Item #: WBB208723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.95 ea.

Price: $311.70 / Pkg of 6

Save $15.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Dipper - 1 Qt - 12" Handle

Graduations marked clearly inside and outside. Stainless steel. Welded hooked handle prevents dipper from sliding into container. Makes hanging storage convenient. Bowl Top Diameter: 6-3/8" (16.2 cm). Bowl Base Diameter: 4-3/4" (12 cm). Stainless Steel finish. 1 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER58700
  • DESCRIPTIONDipper
  • LENGTH INCHES12
  • DEPTH INCHES3-1/2
  • CONSTRUCTIONStainless Steel and Plastic
  • COLORSilver
  • PACKAGE QUANTITY6
  • STYLEDipper
  • DIAMETER INCHES6-3/8
  • CAPACITY OUNCES32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

72 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 3

Item #: WBB208723

Not Yet Rated

Usually ships in 5 to 8 days

$191.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Item #: WBB208723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top