take 10% off our everday low prices!

Offer applied at final checkout

Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Item #: WBB208849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $138.00 / Pkg of 12

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Perforated Blue Ergo Grip Spoon

Durable and efficient spoon design. Heavy-gauge stainless steel shaft and bowls - resistant to corrosion. High temperature patented nylon handle - heat resistant to 450°F (232°C). Ergonomic handle is comfortable and reduces hand fatigue. Built-in stopper notch prevents spoon from sliding into food product. Textured surface on handle prevents slippage while in use. One-piece construction is extremely durable and has no crevices to collectwater or bacteria. Unique bowl shape with contoured end fits corner of pans - reducing food waste and maximizingserving efficiencies. Blue finish. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER6414230
  • LENGTH INCHES13-13/16
  • COLORBlue
  • CONSTRUCTIONStainless Steel with Nylon Handle
  • DESCRIPTIONPerforated, Heavy-Duty Stainless Steel Basting Spoons with Ergo Grip® handles
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Perforated Green Ergo Grip Spoon - Pkg Qty 12

Item #: WBB208849

Not Yet Rated

Usually ships in 5 to 8 days

$126.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Item #: WBB208849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top