take 10% off our everday low prices!

Offer applied at final checkout

Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Item #: WBB208875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $132.00 / Pkg of 12

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Size 12 NSF Disher 2-2/3 Oz. - Green

Now with Agion® - nature's antimicrobial built in. Molded one-piece handle improves durability, makes cleaning easy and prevents handle from coming apart. Stainless steel bowl and components to prevent corrosion and insure longer life. Color-coded handle for no-guess size selection. Extended grooved handle provides a sure grip for comfortable use. Blade extends beyond bowl to prevent sticking. Accurate portions. Dishwasher safe. USA made - NSF Certified. Limited lifetime warranty. Green finish. 2-2/3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47142
  • LENGTH INCHES9-3/16
  • CONSTRUCTIONStainless Steel/Plastic
  • COLORGreen
  • PACKAGE QUANTITY12
  • SIZE12
  • DIAMETER INCHES2-7/16
  • CAPACITY OUNCES2.67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Size 12 Squeeze Disher - 2-3/4 Oz. - Pkg Qty 12

Item #: WBB208875

Not Yet Rated

Usually ships in 5 to 8 days

$156.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Item #: WBB208875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top