take 10% off our everday low prices!

Offer applied at final checkout

Softspoon™ 13-1/2" - Nsf - Pkg Qty 6

Softspoon™ 13-1/2" - Nsf - Pkg Qty 6

Item #: WBB208912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.09 ea.

Price: $18.54 / Pkg of 6

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SoftSpoon™ 13-1/2" - NSF

Perfect for non-stick cookware. Spoon shaped blade for convenient scooping of food products. Thermoplastic blade and strong polypropylene handle molded together to form a sanitary seal. Flexible blade retains its shape up to 212°F (100°C). Dishwasher safe. White finish. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER52113
  • DESCRIPTIONSoftSpoon™
  • LENGTH INCHES13-1/2
  • WIDTH INCHES--
  • CONSTRUCTIONThermoplastic Blade with Polyproplene Handle
  • COLORWhite
  • PACKAGE QUANTITY6
  • BLADE LENGTH INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Plastic Spatula 13-1/2" - Nsf - Pkg Qty 12

Item #: WBB208912

Not Yet Rated

Usually ships in 5 to 8 days

$31.32

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Softspoon™ 13-1/2" - Nsf - Pkg Qty 6

Softspoon™ 13-1/2" - Nsf - Pkg Qty 6

Item #: WBB208912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top