take 10% off our everday low prices!

Offer applied at final checkout

2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Item #: WBB208932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Price: $183.00 / Pkg of 12

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Oz. Kool Touch Ladle - Blue

Now with Agion® - nature's antimicrobial built in. Color-coded handle for no-guess size selection. Kool-Touch® handle is heat resistant fo 180°F (82°C). Cool grip for comfort and safety. Hooked handle to prevent sliding and easy storage. Grooved handle for added strength. 18-8 stainless steel. Attractive bright finish. Capacities are permanently stamped on the handle. Dishwasher safe. Blue finish. 2 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER58322
  • DESCRIPTIONHeavy Duty Stainless Steel Ladles With Kool-Touch® Color-Coded Handle, 2-1/
  • LENGTH INCHES9-7/8
  • CONSTRUCTIONStainless Steel and Plastic
  • COLORSilver/Blue
  • PACKAGE QUANTITY12
  • DIAMETER INCHES2-1/4
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

2 Oz. Kool Touch Ladle - Black - Pkg Qty 12

Item #: WBB208932

Not Yet Rated

Usually ships in 5 to 8 days

$183.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Item #: WBB208932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top