take 10% off our everday low prices!

Offer applied at final checkout

6 Oz. Solid Teal Spoodle® - Oval - Pkg Qty 12

6 Oz. Solid Teal Spoodle® - Oval - Pkg Qty 12

Item #: WBB208938

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $141.00 / Pkg of 12

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6 Oz. Solid Teal Spoodle® - Oval

Reduce waste and maximize serving efficiency. Unique oval bowl design fits into corners of Super Pan 3® steam table pans - reducing waste and maximizing serving efficiency. One-piece construction is durable and sanitary. Color coded for quick size identification. Textured handle surface prevents slippage while in use. Capacities clearly stamped on shaft for easy size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Teal finish. 6 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER6412655
  • DESCRIPTIONSolid One Piece Heavy-Duty Color Coded Spoodle® Utensil, 4-1/4In X 3-13/16I
  • LENGTH INCHES14-3/8
  • WIDTH INCHES3-13/16
  • CONSTRUCTIONStainless Steel with Nylon Handle
  • COLORTeal
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6 Oz. Solid Black Spoodle® - Oval - Pkg Qty 12

Item #: WBB208938

Not Yet Rated

Usually ships in 5 to 8 days

$141.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Oz. Solid Teal Spoodle® - Oval - Pkg Qty 12

6 Oz. Solid Teal Spoodle® - Oval - Pkg Qty 12

Item #: WBB208938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top