take 10% off our everday low prices!

Offer applied at final checkout

Vollrath - 46892 - Cast Aluminum Scoop 24 Oz. Capacity - Pkg Qty 24

Vollrath - 46892 - Cast Aluminum Scoop 24 Oz. Capacity - Pkg Qty 24

Item #: WBB208964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $252.00 / Pkg of 24

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum Scoop 24 Oz. - NSF

Ideal bar companions. One piece construction with capacity stamped on handle. Rounded handle with ergonomic finger grips. Aluminum finish. 24 ounce capacity. Sold in package quantity of 24. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER46892
  • DESCRIPTIONCast Aluminum Scoops, 8In X 4In Bowl Size

  • LENGTH INCHES8
  • WIDTH INCHES4
  • CONSTRUCTIONAluminum
  • PACKAGE QUANTITY24
  • CAPACITY OUNCES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath 46891 - Cast Aluminum Scoop 12 Oz. Capacity - Pkg Qty 24

Item #: WBB208964

Not Yet Rated

Usually ships in 5 to 8 days

$170.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath - 46892 - Cast Aluminum Scoop 24 Oz. Capacity - Pkg Qty 24

Vollrath - 46892 - Cast Aluminum Scoop 24 Oz. Capacity - Pkg Qty 24

Item #: WBB208964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top