take 10% off our everday low prices!

Offer applied at final checkout

Ice Cream/Utility Spade - 9" - Pkg Qty 12

Ice Cream/Utility Spade - 9" - Pkg Qty 12

Item #: WBB208993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $87.60 / Pkg of 12

Save $4.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ice Cream/Utility Spade - 9"

Constructed of stainless steel. Welded construction. Black finish. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47165
  • LENGTH INCHES9
  • CONSTRUCTIONStainless Steel/Plastic
  • COLORBlack
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

American Metalcraft ICD24 - Ice Cream Disher, #24, 1-1/2 Oz. Cap, Red Cap, Self-Defrosting

Item #: WBB208993

Not Yet Rated

Usually ships in 7 to 10 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ice Cream/Utility Spade - 9" - Pkg Qty 12

Ice Cream/Utility Spade - 9" - Pkg Qty 12

Item #: WBB208993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top