take 10% off our everday low prices!

Offer applied at final checkout

Heavy Gauge. Measure 1/2 Qt - Nsf - Pkg Qty 6

Heavy Gauge. Measure 1/2 Qt - Nsf - Pkg Qty 6

Item #: WBB209009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.95 ea.

Price: $281.70 / Pkg of 6

Save $14.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Volrath® Heavy Gauge Measure - 1/2 Quart - 6 Package Quantity

This 3-3/4" diameter measure is made of 18 gauge 300 series stainless steel for long lasting durability and dependability. Easy-to-read graduation marks in ounces and cc's on inside. Pouring spout and welded comfortable handle for ease of use. Beveled lip. Stainless Steel finish.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER95160
  • DESCRIPTIONMeasuring Cup
  • HEIGHT INCHES4-5/8
  • CONSTRUCTIONStainless Steel
  • CAPACITY1/2 Qt.
  • COLORStainless
  • PACKAGE QUANTITY6
  • STYLELiquid Measure
  • DIAMETER INCHES3-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy Gauge Measure 1 Qt - Nsf - Pkg Qty 6

Item #: WBB209009

Not Yet Rated

Usually ships in 5 to 8 days

$347.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Gauge. Measure 1/2 Qt - Nsf - Pkg Qty 6

Heavy Gauge. Measure 1/2 Qt - Nsf - Pkg Qty 6

Item #: WBB209009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top