take 10% off our everday low prices!

Offer applied at final checkout

4 Piece Measuring Spoon Set - Pkg Qty 12

4 Piece Measuring Spoon Set - Pkg Qty 12

Item #: WBB209031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $61.20 / Pkg of 12

Save $3.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Piece Measuring Spoon Set

Accurate measuring. Stainless steel. Capacities stamped in both English and metric scales. Set is secured with stainless steel ring. Stainless Steel finish. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47118
  • DESCRIPTIONRound Measuring Spoon Set
  • CONSTRUCTIONStainless Steel
  • CAPACITY1 Tbsp, 1 Tsp , 1/2 Tsp, 1/4 Tsp
  • COLORSilver
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

American Metalcraft MCW4 - Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

Item #: WBB209031

Not Yet Rated

Usually ships in 7 to 10 days

$5.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Piece Measuring Spoon Set - Pkg Qty 12

4 Piece Measuring Spoon Set - Pkg Qty 12

Item #: WBB209031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top