take 10% off our everday low prices!

Offer applied at final checkout

Stainless French Whip 16" - Pkg Qty 12

Stainless French Whip 16" - Pkg Qty 12

Item #: WBB209041

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $171.00 / Pkg of 12

Save $8.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless French Whip 16"

Securely welded - eliminating food traps. Center reinforcement wire eliminates bending, twisting, and deforming. Wires are constructed from stainless steel to resist corrosion and rusting. Integral nubs for sure grip. One-piece stainless steel handle. Thicker wires for mixing heavy food products. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47283
  • DESCRIPTIONFrench Whip
  • LENGTH INCHES16
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stainless French Whip 20" - Pkg Qty 12

Item #: WBB209041

Not Yet Rated

Usually ships in 5 to 8 days

$225.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless French Whip 16" - Pkg Qty 12

Stainless French Whip 16" - Pkg Qty 12

Item #: WBB209041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top