take 10% off our everday low prices!

Offer applied at final checkout

4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Item #: WBB209076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.91 ea.

Price: $34.92 / Pkg of 12

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Oz. 1 - Piece NSF Ladle

NSF Certified. Mirror-finished stainless steel. One-piece construction resists breaking and is more sanitary. Hooked handle for easy storage and to prevent sliding. Capacity permanently marked on handle. Grooved handle for added strength. Stainless Steel finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER46814
  • DESCRIPTIONEconomy One-Piece Ladles, 3-1/8 Inches Bowl Diameter, 12-1/2 Inches Handle
  • LENGTH INCHES12-1/2
  • CONSTRUCTIONStainless Steel
  • COLORSilver
  • PACKAGE QUANTITY12
  • DIAMETER INCHES3-1/8
  • CAPACITY OUNCES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Item #: WBB209076

Not Yet Rated

Usually ships in 5 to 8 days

$45.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Item #: WBB209076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top