take 10% off our everday low prices!

Offer applied at final checkout

12x18x1/2" White Cutting Board - Pkg Qty 6

12x18x1/2" White Cutting Board - Pkg Qty 6

Item #: WBB209085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Price: $136.50 / Pkg of 6

Save $6.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12x18x1/2" White Cutting Board

Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. White finish. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER5200000
  • DESCRIPTIONColor-Coded Cutting Boards, 1/2 Inch Thick, 12In X 18In., White

  • WIDTH INCHES18
  • DEPTH INCHES12
  • CONSTRUCTIONPlastic
  • COLORWhite
  • PACKAGE QUANTITY6
  • THICKNESS INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12x18x1/2" Green Cutting Board - Pkg Qty 6

Item #: WBB209085

Not Yet Rated

Usually ships in 5 to 8 days

$155.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12x18x1/2" White Cutting Board - Pkg Qty 6

12x18x1/2" White Cutting Board - Pkg Qty 6

Item #: WBB209085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top