take 10% off our everday low prices!

Offer applied at final checkout

Colander 14 Qt - Pkg Qty 6

Colander 14 Qt - Pkg Qty 6

Item #: WBB209106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $185.70 / Pkg of 6

Save $9.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Colander 14 Qt

Constructed of stainless steel. Welded stainless steel handle. Helper hook attaches to side of pot. Ideal for cooking and draining spaghetti portions. Hole size: 1/8" (.32 cm) Diameter. Stainless Steel finish. 14 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47974
  • DESCRIPTIONColander
  • DEPTH INCHES5-1/2
  • CONSTRUCTIONStainless Steel
  • CAPACITY14 Qt.
  • COLORStainless Steel
  • PACKAGE QUANTITY6
  • DIAMETER INCHES16-3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Colander 8 Qt - Pkg Qty 6

Item #: WBB209106

Not Yet Rated

Usually ships in 5 to 8 days

$135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colander 14 Qt - Pkg Qty 6

Colander 14 Qt - Pkg Qty 6

Item #: WBB209106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top