take 10% off our everday low prices!

Offer applied at final checkout

15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Item #: WBB209122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $210.95

Save $10.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. Multi color sets include six boards - one of each color. Multi Color Set finish.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER5200211
  • DESCRIPTIONColor-Coded Cutting Boards, 1/2 Inch Thick, 15In X 20In., Multi Color Set
  • WIDTH INCHES20
  • DEPTH INCHES15
  • CONSTRUCTIONPlastic
  • COLORAssorted Colors
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12x18x1/2 Cutting Board Multi-Color Set of 6 Boards

Item #: WBB209122

Not Yet Rated

Usually ships in 5 to 8 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Item #: WBB209122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top