take 10% off our everday low prices!

Offer applied at final checkout

Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Item #: WBB209361

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Price: $136.50 / Pkg of 6

Save $6.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal for salad bar, dressing, and condiment service. Satin-finished 300 series stainless steel bain maries. Sanitary open bead on edge. Recessed stainless steel covers for sanitary storage. pan size. 4-1/4 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • DESCRIPTIONBain Marie, Stainless Steel, 4.25 qt

  • CAPACITY QUARTS4.25
  • MANUFACTURER PART NUMBER78740
  • DEPTH INCHES7-5/8
  • PACKAGE QUANTITY6/Case
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES6-1/2
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bain Marie Pot 2 Qt - Pkg Qty 6

Item #: WBB209361

Not Yet Rated

Usually ships in 5 to 8 days

$111.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Cover For 4-1/4 Qt. Bain Marie - Pkg Qty 6

$66.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Item #: WBB209361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top