take 10% off our everday low prices!

Offer applied at final checkout

1/6 Super Pan 3® False Bottom - Pkg Qty 6

1/6 Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209394

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $81.00 / Pkg of 6

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in U.S.A. NSF Certified. 300 series stainless steel. Hold foods above pan bottom for draining. Finger holes provide for easy removal from pan. Diameter of small holes: 3/8" (9.5mm). Sixth pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • HEIGHT INCHES9/16
  • MANUFACTURER PART NUMBER70600
  • WIDTH INCHES4
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZESixth
  • BRANDVollrath®
  • LENGTH INCHES4-7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/1 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209394

Not Yet Rated

Usually ships in 5 to 8 days

$64.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/6 Super Pan 3® False Bottom - Pkg Qty 6

1/6 Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top