take 10% off our everday low prices!

Offer applied at final checkout

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.50 ea.

Price: $87.00 / Pkg of 6

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in U.S.A. 18-8 (EU 18-10) stainless steel. Reinforced edges provide added strength to the perimeter of the cover. Slotted covers are an NSF certified Vollrath® exclusive. For use with Super Pan 3® and Super Pan II®. Third pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • DESCRIPTIONSuper Pan 3® Solid Cover, One-Third Size

  • MANUFACTURER PART NUMBER93300
  • PACKAGE QUANTITY6/Case
  • CONSTRUCTIONStainless Steel
  • PAN SIZE1/3 Pan
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/3 Solid Super Pan 3® Cover - Amber - Pkg Qty 6

Item #: WBB209401

Not Yet Rated

Usually ships in 5 to 8 days

$78.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/3 Solid Super Pan 3® Cover - Pkg Qty 6

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top