
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ideal for storage and cold applications. Temperature Range is -40°F to 210°F. Polycarbonate construction. Features unique patented ramp and built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Not for use in steam environments. Half-Long pan size. Sold in package quantity of 6. Priced each.
Weights & Dimensions
- Width 6-3/8 in
- Pan Size Half-Long
- Length 20-1/4 in
Product Details
- Package Quantity 6
- Brand Vollrath
- Material Plastic
- Manufacturers Part Number 31500
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® 2/4 Solid Super Pan 3® Cover - Clear - Pkg Qty 6
$13.25
- Product Information
- Customer Review
- Product Q&A
- Accessories