take 10% off our everday low prices!

Offer applied at final checkout

1/1 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

1/1 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Item #: WBB209411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal for storage and cold applications. Temperature Range is -40°F to 210°F. Polycarbonate construction. Features unique patented ramp and built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Not for use in steam environments. Full pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • MANUFACTURER PART NUMBER32100
  • WIDTH INCHES12-13/16
  • PACKAGE QUANTITY6
  • CONSTRUCTIONPlastic
  • COLORClear
  • PAN SIZEFull
  • BRANDVollrath®
  • LENGTH INCHES20-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/1 Full Solid Super Pan 3® Cover - Clear - Pkg Qty 6

Item #: WBB209411

Not Yet Rated

Usually ships in 5 to 8 days

$78.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/1 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

1/1 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Item #: WBB209411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top