take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Item #: WBB209509

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 ea.

Price: $130.50 / Pkg of 6

Save $6.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100Mm, 4D

Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Third pan size. 3.9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS3.9
  • MANUFACTURER PART NUMBER90342
  • WIDTH INCHES12-13/16
  • SERIES300 Series Stainless Steel
  • DEPTH INCHES4
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZE1/3 size
  • LENGTH INCHES6-15/16
  • BRANDVollrath®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Paul

    Date: September 09, 2015

    great product
    Your review:
    when you deal with a quality product you get good results
    Pros:
    quick shipment
    Cons:
    none on this item
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® 1/9 Size Super Pan 3® 75430 Pan 100mm, 4d - Pkg Qty 6

Item #: WBB209509

Not Yet Rated

Usually ships in 5 to 8 days

$99.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Item #: WBB209509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top