take 10% off our everday low prices!

Offer applied at final checkout

Wire Grate For 1/3 Size Pan - Pkg Qty 6

Wire Grate For 1/3 Size Pan - Pkg Qty 6

Item #: WBB209513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $81.00 / Pkg of 6

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Use for cooling, icing, display, or drying rack. Heavy-duty 300 series stainless steel wire construction. Ample finger room in grate corner for easy removal from pan. Third pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • DESCRIPTIONSteam Table Pan
  • HEIGHT INCHES3/4
  • MANUFACTURER PART NUMBER20328
  • WIDTH INCHES5-1/8
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZEThird
  • BRANDVollrath®
  • LENGTH INCHES10-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/3 Super Pan 3® Wire Grate - Pkg Qty 6

Item #: WBB209513

Not Yet Rated

Usually ships in 5 to 8 days

$81.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Grate For 1/3 Size Pan - Pkg Qty 6

Wire Grate For 1/3 Size Pan - Pkg Qty 6

Item #: WBB209513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top