take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Item #: WBB209560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 ea.

Price: $130.50 / Pkg of 6

Save $6.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge

The Reinforcer° corner, a Vollrath® exclusive, withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. 300 series stainless steel. 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well - sealing in heat and cold. Flat edges and corners keep pans tight in the well - sealing in heat and cold to keep temperature even. Full pan size. 3.9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS3.9
  • MANUFACTURER PART NUMBER30012
  • WIDTH INCHES12-3/4
  • DEPTH INCHES1-1/4
  • SERIES300 Series Stainless Steel
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZEFull Size
  • BRANDVollrath®
  • LENGTH INCHES20-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® 1/2 Size Long 1-1/4 30512 Pan 22 Gauge - Pkg Qty 6

Item #: WBB209560

Not Yet Rated

Usually ships in 5 to 8 days

$167.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Item #: WBB209560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top