take 10% off our everday low prices!

Offer applied at final checkout

1/4 Super Pan 3® Pan 150mm, 6" - Amber - Pkg Qty 6

1/4 Super Pan 3® Pan 150mm, 6" - Amber - Pkg Qty 6

Item #: WBB209582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Price: $136.50 / Pkg of 6

Save $6.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Pans - High Temperature - Amber. Temperature range is -40°F to 375°F (-40°C to 190.6°C). Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Available in amber or black - covers and false bottoms in amber only. For use in hot steam tables or microwaves. Not recommended for use in ovens, combi-steamers or convection ovens. Fourth pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS3.8
  • MANUFACTURER PART NUMBER9046410
  • WIDTH INCHES10-7/16
  • DEPTH INCHES6
  • PACKAGE QUANTITY6
  • COLORAmber
  • CONSTRUCTIONPlastic
  • PAN SIZEFourth
  • BRANDVollrath®
  • LENGTH INCHES6-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/4 Super Pan 3® Pan 150mm, 6" - Black - Pkg Qty 6

Item #: WBB209582

Not Yet Rated

Usually ships in 5 to 8 days

$133.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4 Super Pan 3® Pan 150mm, 6" - Amber - Pkg Qty 6

1/4 Super Pan 3® Pan 150mm, 6" - Amber - Pkg Qty 6

Item #: WBB209582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top