take 10% off our everday low prices!

Offer applied at final checkout

1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

Item #: WBB209619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.95 ea.

Price: $161.70 / Pkg of 6

Save $8.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Super Pan 3® Perforated Pans are constructed of 22 gauge (.8 mm). 300 series stainless steel. 1/4" (6mm) holes drain quickly, but sized to retain most foods. Ideal for steaming foods or draining away fats, juices or moisture. For 1-1/2", 2" and 2-1/2" depths, drain holes located in bottom only. For 4", 6" and 8", drain holes in sides and bottom. Third pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • MANUFACTURER PART NUMBER90313
  • DEPTH INCHES1-1/2
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZEThird
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/2 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

Item #: WBB209619

Not Yet Rated

Usually ships in 5 to 8 days

$155.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

Item #: WBB209619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top