take 10% off our everday low prices!

Offer applied at final checkout

Angled Adaptor Plate - 1/2 Pan

Angled Adaptor Plate - 1/2 Pan

Item #: WBB209625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Angled pans enhance buffet presentation. 300 series stainless steel construction. Flanged base fits firmly inside standard well opening. Seamless top flange prevents steam loss. Holds two half size pans. Offers menu flexibility .8.2° angle enhances food presentation.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER19184
  • DESCRIPTIONDual-Sided
  • LENGTH INCHES20-7/8
  • WIDTH INCHES12-3/4
  • DEPTH INCHES2-1/8
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Angled Adaptor Plate - Full Size - Pkg Qty 2

Item #: WBB209625

Not Yet Rated

Usually ships in 5 to 8 days

$189.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Angled Adaptor Plate - 1/2 Pan

Angled Adaptor Plate - 1/2 Pan

Item #: WBB209625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top