take 10% off our everday low prices!

Offer applied at final checkout

Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Item #: WBB209631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.81 ea.

Price: $33.72 / Pkg of 12

Save $1.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sure and comfortable grip. Insulated black handle clips on the recessed handle on stainless steel stock pot covers, inset covers, bain marie covers and steam table pan covers (down to sixth size). Easily removed for cleaning. pan size. Sold in package quantity of 12. Priced each.

Product Specifications

  • DESCRIPTIONKool-Touch® Clip-On Handle

  • HEIGHT INCHES1-5/8
  • MANUFACTURER PART NUMBER52970
  • WIDTH INCHES7/8
  • PACKAGE QUANTITY12/Case
  • CONSTRUCTIONPlastic
  • COLORBlack
  • BRANDVollrath®
  • LENGTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/6 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209631

Not Yet Rated

Usually ships in 5 to 8 days

$14.52

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Item #: WBB209631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top