take 10% off our everday low prices!

Offer applied at final checkout

1/3 Super Pan 3® Perforated Pan 100mm, 4"D - Pkg Qty 6

1/3 Super Pan 3® Perforated Pan 100mm, 4"D - Pkg Qty 6

Item #: WBB209633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.95 ea.

Price: $275.70 / Pkg of 6

Save $13.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal for steaming foods or draining away fats, juices or moisture. Constructed of 22 gauge (.8 mm), 300 series stainless steel. 1/4" (6mm) holes drain quickly, but sized to retain most foods. For 1-1/2", 2" and 2-1/2" depths, drain holes located in bottom only. For 4", 6" and 8", drain holes in sides and bottom. Third pan size. Sold in package quantity of 6. Priced each.

Product Specifications

  • MANUFACTURER PART NUMBER90343
  • DEPTH INCHES4
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZEThird
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/3 Super Pan 3® Non-Stick Pan 100mm, 4"D - Pkg Qty 6

Item #: WBB209633

Not Yet Rated

Usually ships in 5 to 8 days

$257.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/3 Super Pan 3® Perforated Pan 100mm, 4"D - Pkg Qty 6

1/3 Super Pan 3® Perforated Pan 100mm, 4"D - Pkg Qty 6

Item #: WBB209633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top