take 10% off our everday low prices!

Offer applied at final checkout

1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

Item #: WBB209645

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.80 ea.

Price: $46.80 / Pkg of 6

Save $2.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Pans - Low Temperature - Clear. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black - covers and false bottoms available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Fourth pan size. 2.7 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS2.7
  • MANUFACTURER PART NUMBER8044410
  • WIDTH INCHES10-7/16
  • DEPTH INCHES4
  • PACKAGE QUANTITY6
  • COLORClear
  • CONSTRUCTIONPlastic
  • PAN SIZEFourth
  • LENGTH INCHES6-3/8
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/4 Super Pan 3® 100mm, 4" - Black Plastic Pan - Pkg Qty 6

Item #: WBB209645

Not Yet Rated

Usually ships in 5 to 8 days

$46.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

Item #: WBB209645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top