take 10% off our everday low prices!

Offer applied at final checkout

2/4 Super Pan 3® 65mm, 2-1/2" - Black Plastic Pan - Pkg Qty 6

2/4 Super Pan 3® 65mm, 2-1/2" - Black Plastic Pan - Pkg Qty 6

Item #: WBB209650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $72.00 / Pkg of 6

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Pans - Low Temperature - Black. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black. Plastic covers and false bottoms - available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Half-Long pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS3.8
  • MANUFACTURER PART NUMBER8052420
  • WIDTH INCHES6-3/8
  • DEPTH INCHES2-1/2
  • PACKAGE QUANTITY6
  • COLORBlack
  • CONSTRUCTIONPlastic
  • PAN SIZEHalf-Long
  • LENGTH INCHES20-1/4
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

2/4 Super Pan 3® 65mm, 2-1/2" - Clear Plastic Pan - Pkg Qty 6

Item #: WBB209650

Not Yet Rated

Usually ships in 5 to 8 days

$72.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2/4 Super Pan 3® 65mm, 2-1/2" - Black Plastic Pan - Pkg Qty 6

2/4 Super Pan 3® 65mm, 2-1/2" - Black Plastic Pan - Pkg Qty 6

Item #: WBB209650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top