take 10% off our everday low prices!

Offer applied at final checkout

Vegetable Inset 7-1/4 Qt - Pkg Qty 6

Vegetable Inset 7-1/4 Qt - Pkg Qty 6

Item #: WBB209715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 ea.

Price: $144.00 / Pkg of 6

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Constructed of satin-finished 300 series stainless steel. Insets nest together for compact storage when not in use. 6"(15.2cm) depth under the shoulder. Sharp radius between sleeves rests securely in opening without tipping. 7-1/4 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • DESCRIPTION7-1/4 qt. inset, stainless steel

  • CAPACITY QUARTS7.25
  • MANUFACTURER PART NUMBER78184
  • DEPTH INCHES8-3/16
  • PACKAGE QUANTITY6/Case
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES9-7/16
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stainless Steel Vegetable Inset 4-1/8 Qt - Pkg Qty 6

Item #: WBB209715

Not Yet Rated

Usually ships in 5 to 8 days

$179.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vegetable Inset 7-1/4 Qt - Pkg Qty 6

Vegetable Inset 7-1/4 Qt - Pkg Qty 6

Item #: WBB209715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top