take 10% off our everday low prices!

Offer applied at final checkout

+

Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Item #: WB443123

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Best Value Industrial Duty Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

    $299.00

  • Stretch Wrap Film 18" x 1500' x 80 Gauge Clear For Hand Dispenser - Pkg Qty 4

    $58.00

  • Global Industrial™ "Do Not Stack" Pallet Cones - English

    $39.00

Price: $91.95

Save $2.76 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-20 $91.95 ea.
  • Buy 21+ $84.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Rackable Pallet Is Break Resistant To Ensure Long Life.
4000 Lbs. Fork Capacity - Black HDPE Pallet


Double sided plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded high density polyethylene plastic is ideal for food processing, meat, poultry and pharmaceutical applications. 100% recyclable pallets offer a unique rib reinforced design to minimize dirt and dust collection. Easy to clean and washable pallets do not hold or trap water for fast drying. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. ISPM15 exempt for export shipping.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERRP4840-6-I Black
  • LENGTH INCHES48
  • WIDTH INCHES40
  • HEIGHT INCHES6
  • CAPACITY LBS-STATIC (FLOOR)30000
  • CAPACITY LBS-DYNAMIC (FORK)4000
  • CAPACITY LBS - UNSUPPORTED RACKING (EDGE)1400
  • CAPACITY LBS-RACKING1400
  • CAPACITY LBS-SELECTIVE1400
  • TOP DECKOpen
  • OPENINGSFour-Way Entry
  • STANDARDISPM 15 Exempt
  • TYPEStackable And Rackable
  • CONSTRUCTIONHDPE
  • COLOR FINISHBlack
  • AVAILABILITYIn Stock
  • CONDITIONNew
  • UPC707022113854
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: B & W MEAT

    Date: March 18, 2015

    Durable Pallet
    Your review:
    Great quality.
    Pros:
    Strong and durable.
    Cons:
    Wish it had a hold in center for sign pole to be placed.
  • Reviewer: PAT

    Date: July 02, 2014

    pallet
    Your review:
    suits the purpose,,replaces our old wooden pallets
    Pros:
    good,,strong
    Cons:
    none
  • Reviewer: Karen

    Date: May 01, 2014

    Sturdy, Perfect
    Your review:
    We use these pallets to keep our products off the warehosue floor and to increase airflow around products (in the Florida heat and humidity this is very important)! Pleased with the quality and durability.
    Pros:
    well-made, sturdy, ventilated, highly functional
    Cons:
    none
  • Reviewer: Karen

    Date: April 09, 2014

    Durable and substantial
    Your review:
    We use these in our warehouse to keep cartons off the floor, replacing wood palettes. They are perfect - very durable.
  • Reviewer: Jennie

    Date: January 08, 2014

    Great price and service
    Your review:
    This pallet is exactly what my customer was looking for. Global offered the best price and the service in getting it was excellent.
  • Reviewer: Elaine

    Date: October 25, 2013

    Works great!
    Your review:
    Purchased to remove all wood or cardboard from warehouse. Very strong and works great!
Product Q & A

There are 1 questions and 1 answer for this product.

  • If I was to purchase the pallets, would I receive a certificate or paper work stating the pallet is FDA approved? I work for a pharmaceutical company and we will be storing our finish product and excipients and APIs on the pallets.

    Question Asked By: Devin, September 18, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 18, 2015

      This product is not FDA approved, thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Item #: WB443123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs
    Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

    Be the first to know about our special deals and events!

    Top