take 10% off our everday low prices!

Offer applied at final checkout

Mirage® - Drop-in Induction Range 1.4KW

Mirage® - Drop-in Induction Range 1.4KW

Item #: WBB209838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $621.00

$103.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $621.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Mirage® - Drop-in Induction Range 1.4KW

A whole new range of possibilities. Cutting-edge dial control with high-speed power and temperature level adjustment - includes 1-180 minute timer function. Bright LED digital readout is easy to see. Temperture memory - powers up to the last used temperature setting. Continuous duty power level control for the toughest commercial applications. Compact and mobile, no maintenance. Low-profile case provides more natural cooking height. 360° design looks appealing on both operator and customer sides. Smart component placement means cord and fans are located under the top case assembly, improving appearance. Tough stainless steel case with 100% framed ceramic top for durability. 100% factory bench tested for ultimate quality control. "Hot" warning display for safety. Padded carrying bag for safe and convenient transport. 6 foot cord and plug. 14-1/2"L x 12-1/2"W x 2-7/8"H Overall.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER59501
  • WIDTH INCHES12-1/2
  • HEIGHT INCHES2-7/8
  • KILOWATTS1.4
  • PLUG5-15P
  • MAXIMUM PAN SIZE INCHES14
  • VOLTS120
  • AMPS12
  • PACKAGE QUANTITY1
  • LENGTH INCHES14-1/2
  • STYLEDrop-In
  • CONSTRUCTIONStainless Steel Case/Ceramic Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Mirage® - Drop-in Warmer 450W

Item #: WBB209838

Not Yet Rated

Usually ships in 5 to 8 days

$621.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mirage® - Drop-in Induction Range 1.4KW

Mirage® - Drop-in Induction Range 1.4KW

Item #: WBB209838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top