take 10% off our everday low prices!

Offer applied at final checkout

Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505

Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505

Item #: WBB209887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,940.00

$323.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,940.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ultra - Drop-in Induction Range 3.5KW

Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Drop-in Cutout Dimensions: 69505: 15-1/8" x 16-1/8" (38.4 x 40.9 cm) 69508: 15-7/8 x 26-3/8 (39.5 x 65.7 cm). Control Box cutout dimensions - 69505/69508:71/4" x 37/8" (18.4 x 19.8 cm) Note: 1 control per hob. FCC Part 18 Approved. Two year parts and labor warranty. 6 foot cord and plug. 16-1/2"L x 17-3/8"W x 4-3/4"H Overall.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER69505
  • WIDTH INCHES17-3/8
  • HEIGHT INCHES4-3/4
  • KILOWATTS3.0 - 3.5
  • PLUG6-20P
  • MAXIMUM PAN SIZE INCHES14
  • VOLTS208-240
  • AMPS14.6
  • PACKAGE QUANTITY1
  • LENGTH INCHES16-1/2
  • STYLEDrop-In
  • CONSTRUCTIONStainless Steel Case/Ceramic Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Ultra - Countertop Induction Range 3.5KW

Item #: WBB209887

Not Yet Rated

Usually ships in 5 to 8 days

$1,768.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505

Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505

Item #: WBB209887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top