take 10% off our everday low prices!

Offer applied at final checkout

Servewell® 3-Well Hot Food Table 120V / 480W Ul

Servewell® 3-Well Hot Food Table 120V / 480W Ul

Item #: WBB210135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,534.00

$255.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,534.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Servewell® 3-Well Hot Food Table 120V / 480W Ul

ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. 7-1/2" wide plate shelf. Standard adjustable stationary legs or optional caster set. Standard 10' power cord. Low-water indicator light eliminates guesswork. Thermoset wells cannot pit or rust. Recommended for use with up to 4" (10.2 cm) deep full or fractional size pans. Use standard adaptor plates and insets for serving flexibility. 38099 Optional Caster Set has four 4" (10.2 cm) swivel wheels, two with brakes. 46-1/2"L x 32"W x 34"H Overall.

Product Specifications

  • ELECTRICAL SERVICE15
  • VOLTS120
  • PLUG5-15P
  • NUMBER OF WELLS3
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless steel
  • LENGTH INCHES46-1/2
  • AMPS12
  • HEIGHT INCHES34
  • MANUFACTURER PART NUMBER38003
  • WIDTH INCHES32
  • WATTS480
  • WATTS PER WELL480
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Servewell® 3 Well Hot Food Table 120V / 700W Ul

Item #: WBB210135

Not Yet Rated

Usually ships in 5 to 8 days

$1,534.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Servewell® Economy Breath Guard 76"

$1,049.00

1 item(s) added to cart.

Servewell® Economy Breath Guard 46-1/2"

$849.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Servewell® 3-Well Hot Food Table 120V / 480W Ul

Servewell® 3-Well Hot Food Table 120V / 480W Ul

Item #: WBB210135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top