take 10% off our everday low prices!

Offer applied at final checkout

Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Item #: WBB210140

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm). 9-5/8"H Overall.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER72021
  • TYPEWarmer
  • HEIGHT INCHES9-5/8
  • SIZE12-5/8X9-5/8
  • WATTS800
  • CAPACITY11 Qts.
  • VOLTS120
  • AMPS6.7
  • PACKAGE QUANTITY1
  • DIAMETER INCHES12-5/8
  • PLUG TYPE5-15P
  • WELL DEPTH INCHES6-3/4
  • CONSTRUCTIONThermoset fiber-reinforced resin well
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Cayenne® Round Heat 'N Serve - 7 Qt. Unit with Package

Item #: WBB210140

Not Yet Rated

Usually ships in 5 to 8 days

$238.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Item #: WBB210140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top