take 10% off our everday low prices!

Offer applied at final checkout

Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Item #: WBB210141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm)

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER72221
  • DESCRIPTIONAdaptor Ring for 7 Qt. Unit
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath, Induction Ready Insert, 88204, 11 Quart Capacity - Pkg Qty 6

Item #: WBB210141

Not Yet Rated

Usually ships in 5 to 8 days

$191.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Item #: WBB210141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top