take 10% off our everday low prices!

Offer applied at final checkout

Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Item #: WBB210161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,446.00

$241.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,446.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Signature Server® - Utility Station Station 28"L x 28"W x 27"H

NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge work surface. Optional 14 gauge work surface available. 6-well available, contact your Vollrath representative. 28"L x 28"W x 27"H Overall.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER36220
  • LENGTH INCHES28
  • WIDTH INCHES28
  • HEIGHT INCHES27
  • CONSTRUCTIONStainless steel
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Signature Server® - Corner Station V-rib Tray Slide - Outside Corner

Item #: WBB210161

Not Yet Rated

Usually ships in 5 to 8 days

$1,554.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Item #: WBB210161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top