take 10% off our everday low prices!

Offer applied at final checkout

Cayenne® - Full Size Food Warmer 1000W

Cayenne® - Full Size Food Warmer 1000W

Item #: WBB210260

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $307.95

Save $15.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cayenne® - Full Size Food Warmer 1000W

Domestic and International Models. 300 Series stainless steel 6-1/2" (16.6 cm) deep well. Recommend using up to 4" (10.2 cm) deep food pans - standard and fractional sizes. Stainless steel exterior for easy cleaning and longer life. Meets NSF4 performance standards when using moist heat. 22"L x 14"W x 8-1/2"H Overall.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER72000
  • DESCRIPTIONStainless Steel Warmer
  • TYPEWarmer
  • WIDTH INCHES14
  • HEIGHT INCHES8-1/2
  • SIZE22X14X8.5
  • WATTS1000
  • CAPACITY12" x 20" Pan
  • VOLTS120
  • AMPS8.3
  • PACKAGE QUANTITY1
  • LENGTH INCHES22
  • PLUG TYPE5-15P
  • WELL DEPTH INCHES6-1/2
  • CONSTRUCTIONStainless steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Cayenne® Full Size Heat 'N Serve - 13-3/4"L x 21-3/4"W

Item #: WBB210260

Not Yet Rated

Usually ships in 5 to 8 days

$271.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cayenne® - Full Size Food Warmer 1000W

Cayenne® - Full Size Food Warmer 1000W

Item #: WBB210260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top