take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Item #: WBB210423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.09 ea.

Price: $50.16 / Pkg of 24

Save $2.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 10"L x 14"W overall." Diameter. Sold in package quantity of 24. Priced each.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES14
  • COLOR FINISHOrange
  • BRANDVollrath®
  • CERTIFICATIONSNSF
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONFast Food Tray
  • MANUFACTURER PART NUMBER86104
  • PACKAGE QUANTITY24
  • SHAPERectangular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® 10x14 Teal Fast Food Tray - Pkg Qty 24

Item #: WBB210423

Not Yet Rated

Usually ships in 5 to 8 days

$49.44

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Item #: WBB210423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top