take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Item #: WBB210458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.95 ea.

Price: $176.85 / Pkg of 3

Save $8.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Contemporary geometric styling fits a variety of decors. Constructed of heavy-gauge stainless steel. Highly resistant to corrosion, pitting, and rusting. Satin-finished rim and mirror-finished interior create a visual contrast that accentuates the food product. Integral handles for safer carrying and comfort. Contemporary geometric styling fits a variety of decors. Dishwasher safe. Rectangular shape. 12"L x 21"W overall. Sold in package quantity of 3. Priced each.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES12
  • BRANDVollrath®
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES--
  • MANUFACTURER PART NUMBER82095
  • PACKAGE QUANTITY3
  • SHAPERectangle
  • TYPEServing Tray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® Rectangle Serving Tray - 18"L X 10"W - Pkg Qty 3

Item #: WBB210458

Not Yet Rated

Usually ships in 5 to 8 days

$137.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Item #: WBB210458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top