take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Item #: WBB210470

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add serving convenience and a touch of class to your serving with these Elegant Reflections™ trays. Mirror-finished heavy-duty 18-8 stainless steel. Scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food-safe surface is easy to clean and maintain. Dishwasher safe. Round shape. 12-3/8" Diameter.

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES--
  • BRANDVollrath®
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES12-3/8
  • MANUFACTURER PART NUMBER82100
  • PACKAGE QUANTITY1
  • SHAPERound
  • STYLEEmbossed/Gadroon Border
  • TYPEElegant Reflection Serving Tray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® Elegant Reflections™ Round Tray - 15-1/4"

Item #: WBB210470

Not Yet Rated

Usually ships in 5 to 8 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Item #: WBB210470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top