take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Elegant Reflections™ Large Oblong Tray with Handles

Vollrath® Elegant Reflections™ Large Oblong Tray with Handles

Item #: WBB210478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add serving convenience and a touch of class to your serving with these Elegant Reflections™ trays. Mirror-finished heavy-duty 18-8 stainless steel. Scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food-safe surface is easy to clean and maintain. Dishwasher safe. Rectangular shape. 23-1/2"L x 18-1/2"W overall.

Product Specifications

  • LENGTH INCHES23-1/2
  • WIDTH INCHES18-1/2
  • BRANDVollrath®
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES--
  • MANUFACTURER PART NUMBER82123
  • PACKAGE QUANTITY1
  • SHAPEOblong
  • STYLEEmbossed/Gadroon Border
  • TYPEElegant Reflection Serving Tray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® Elegant Reflections™ Oblong Tray - 23-1/2" x 18-1/2"

Item #: WBB210478

Not Yet Rated

Usually ships in 5 to 8 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Elegant Reflections™ Large Oblong Tray with Handles

Vollrath® Elegant Reflections™ Large Oblong Tray with Handles

Item #: WBB210478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top